Philips Lighting ICN2S110SC35I ICN 2S110 T12 HO Centium RS 120-277V Ballast | Graybar Store
     
Philips Lighting - ICN 2S110 T12 HO Centium RS 120-277V Ballast - ICN2S110SC35I
+ / - Hover over image to Zoom
Other Views

    ICN 2S110 T12 HO Centium RS 120-277V Ballast

    Manufacturer: Philips Lighting
    Manufacturer #: ICN2S110SC35I
    SKU: 25257639
    $49.89
    Checking Pricing
         
    No. of Lamps:2
    Input Voltage:120/277
    Lamp Watts:110W
    Ballast Factor:0.90
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN2S110SC35I
    • UNSPSC 39101901
    • Ballast Factor 0.90
    • Ballast Technology Electronic
    • Input Voltage 120/277
    Product Overview:
    Centium individual pack T12HO 120/277V electronic rapid start fluorescent ballast for use with (2) F96T12/HO lamps.
    • Normal light output
    • Minimum starting temperature: -20°F
    • Parallel wiring type
    • Dimensions: 9.5 L x 1.7 W x 1.18 H inches