Philips Lighting ICN-2P16-TLED-N LED Driver, 120 to 277V Input, 2 Lamp | Graybar Store
     
Philips Lighting - LED Driver, 120 to 277V Input, 2 Lamp - ICN-2P16-TLED-N
+ / - Hover over image to Zoom
Other Views

    LED Driver, 120 to 277V Input, 2 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: ICN-2P16-TLED-N
    SKU: 25867571
    $22.78
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 to 277 V
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN-2P16-TLED-N
    • Input Voltage 120 to 277 V
    • No. of Lamps 2
    • ECCN EAR99
    Product Overview:
    LED Driver, 120 to 277 V, 2