TPI Corporation ICH240C Fan Forced Portable Heater, ICH Series Construction Site/Utility , 240/208V, 4000/3000 W, 13648 BTU | Graybar Store
     
TPI Corporation - Fan Forced Portable Heater, ICH Series Construction Site/Utility , 240/208V, 4000/3000 W, 13648 BTU - ICH240C
+ / - Hover over image to Zoom
Other Views

    Fan Forced Portable Heater, ICH Series Construction Site/Utility , 240/208V, 4000/3000 W, 13648 BTU

    Manufacturer: TPI Corporation
    Manufacturer #: ICH240C
    SKU: 22040023
    $179.47
    Checking Pricing
         
    Phase:1
    Size:10-5/8 Width X 12-3/4 Height X 10 Depth IN
    Voltage Rating:240/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # ICH240C
    • Size 10-5/8 Width X 12-3/4 Height X 10 Depth IN
    • Type Fan Forced
    • UNSPSC 40101800
    • Materials Steel
    • Phase 1
    • Voltage Rating 240/208V
    • SKU Spec Sheet
      ICH240C Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Fan Forced Portable Heater, 1 PH, 4000/3000 WTT, 240/208V, Steel Housing Material, Dimensions- 10-5/8 Width X 12-3/4 Height X 10 Depth IN, BTU Rating- 13648, 16.7/14.4 AMP