Panduit ICFC10IG-X Raceway Fitting, ABS, Inside Corner Fitting, 63.2 x 41.1 x 23.6 mm, 10 per Package, 50 per Package, 2.49 x 1.62 x 0.93 in. | Graybar Store
     
Panduit - Raceway Fitting, ABS, Inside Corner Fitting, 63.2 x 41.1 x 23.6 mm, 10 per Package, 50 per Package, 2.49 x 1.62 x 0.93 in. - ICFC10IG-X
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, Inside Corner Fitting, 63.2 x 41.1 x 23.6 mm, 10 per Package, 50 per Package, 2.49 x 1.62 x 0.93 in.

    Manufacturer: Panduit
    Manufacturer #: ICFC10IG-X
    SKU: 95010491
    $2.49
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):2.49 x 1.62 x 0.93
    Length:2.49 in.
    Use With:LD10 and LDP10 Raceway
    Fitting Type:Inside Corner Fitting
    Dimensions:63.2 x 41.1 x 23.6 mm
    Packaging:10 per Package, 50 per Package
    Material:ABS
    Height:0.93 in.
    Width:1.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ICFC10IG-X
    • Dimensions 63.2 x 41.1 x 23.6 mm
    • UNSPSC 39131709
    • Dimensions (Inches) 2.49 x 1.62 x 0.93
    • Fitting Type Inside Corner Fitting
    • Height 0.93 in.
    • Length 2.49 in.
    • Materials ABS
    • Width 1.62 in.
    • Material ABS
    • Packaging 10 per Package, 50 per Package
    • Use With LD10 and LDP10 Raceway
    • SKU Spec Sheet
      ICFC10IG-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Inside corner fitting for use with LD10 and LDP10 raceway, International Gray, ABS, Length 2.49 in