Panduit ICF3IG-E Raceway Fitting, ABS, Inside Corner Fitting, 35.1 x 35.1 x 11.2 mm, 20 per Package, 100 per Package, 1.38 x 1.38 x 0.44 in. | Graybar Store
     
Panduit - Raceway Fitting, ABS, Inside Corner Fitting, 35.1 x 35.1 x 11.2 mm, 20 per Package, 100 per Package, 1.38 x 1.38 x 0.44 in. - ICF3IG-E
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, Inside Corner Fitting, 35.1 x 35.1 x 11.2 mm, 20 per Package, 100 per Package, 1.38 x 1.38 x 0.44 in.

    Manufacturer: Panduit
    Manufacturer #: ICF3IG-E
    SKU: 90087493
    $1.33
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    Dimensions (Inches):1.38 x 1.38 x 0.44
    Height (Inches):0.44
    Length:1.38 in
    Use With:LD3 Raceway
    Width (Inches):1.38
    Fitting Type:Inside Corner Fitting
    Dimensions:35.1 x 35.1 x 11.2 mm
    Packaging:20 per Package, 100 per Package
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ICF3IG-E
    • Dimensions 35.1 x 35.1 x 11.2 mm
    • UNSPSC 39131709
    • Additional Features 1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    • Dimensions (Inches) 1.38 x 1.38 x 0.44
    • Fitting Type Inside Corner Fitting
    • Height (Inches) 0.44
    • Length 1.38 in
    Product Overview:
    Inside corner fitting for use with LD3 raceway, International Gray, ABS, Length 1.38 in