Philips Lighting ICF2S70M4LD35M Ballast, CFTR70W/GX24Q, Programmed Start, Dimming, SmartMate Series, 70W, 2 Lamp, 1 BF, 120 to 277V Input, 913710209302 | Graybar Store
     
Philips Lighting - Ballast, CFTR70W/GX24Q, Programmed Start, Dimming, SmartMate Series, 70W, 2 Lamp, 1 BF, 120 to 277V Input, 913710209302 - ICF2S70M4LD35M
+ / - Hover over image to Zoom
Other Views

    Ballast, CFTR70W/GX24Q, Programmed Start, Dimming, SmartMate Series, 70W, 2 Lamp, 1 BF, 120 to 277V Input, 913710209302

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S70M4LD35M
    SKU: 25280124
    $133.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lamp Watts:70W
    No. of Lamps:2
    Ballast Factor:1
    Input Voltage:120 V to 277 V
    Alternate Manufacturer Part No.:913710209302
    Brand or Series:SmartMate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S70M4LD35M
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913710209302
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Brand or Series SmartMate
    • Input Voltage 120 V to 277 V
    • Lamp Type CFTR70W/GX24Q
    • Lamp Watts 70W
    • No. of Lamps 2
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CFL Ballast