Philips Lighting ICF2S4290CM2LD35M Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Electronic, SmartMate Series, 42W, 2 Lamp, 0.97 BF, 277V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Electronic, SmartMate Series, 42W, 2 Lamp, 0.97 BF, 277V Input - ICF2S4290CM2LD35M
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFTR42W/GX24Q, Programmed Start, Electronic, SmartMate Series, 42W, 2 Lamp, 0.97 BF, 277V Input

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S4290CM2LD35M
    SKU: 25525935
    $61.73
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:42W
    No. of Lamps:2
    Ballast Factor:0.97
    Input Voltage:277 V
    Min. Starting Temp. (Degrees F):0 Deg.
    Alternate Manufacturer Part No.:913710262302
    Brand or Series:SmartMate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S4290CM2LD35M
    • UNSPSC 39101907
    • Alternate Manufacturer Part No. 913710262302
    • Ballast Factor 0.97
    • Ballast Technology Electronic
    • Brand or Series SmartMate
    • Input Voltage 277 V
    • Lamp Type CFTR42W/GX24Q
    • Lamp Watts 42W
    • Min. Starting Temp. (Degrees F) 0 Deg.
    • No. of Lamps 2
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast