Philips Lighting ICF2S26M1BS35M Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Electronic, SmartMate Series, 26W, 2 Lamp, 1 BF | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Electronic, SmartMate Series, 26W, 2 Lamp, 1 BF - ICF2S26M1BS35M
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Electronic, SmartMate Series, 26W, 2 Lamp, 1 BF

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S26M1BS35M
    SKU: 22024273
    $48.20
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:26W
    No. of Lamps:2
    Ballast Factor:1
    Input Voltage:120 to 277 V
    Min. Starting Temp. (Degrees F):0
    Alternate Manufacturer Part No.:913700532401
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S26M1BS35M
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913700532401
    • Ballast Factor 1
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type CFQ26W/G24Q
    • Lamp Watts 26W
    • Min. Starting Temp. (Degrees F) 0
    • No. of Lamps 2
    • Series SmartMate
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast