Philips Lighting ICF2S42M2BS35M ICF 2S42 CFL Electronic 2 42W 4-Pin Program Start 120-277V-Bottom Mounting | Graybar Store
     
Philips Lighting - ICF 2S42 CFL Electronic 2 42W 4-Pin Program Start 120-277V-Bottom Mounting - ICF2S42M2BS35M
+ / - Hover over image to Zoom
Other Views

    ICF 2S42 CFL Electronic 2 42W 4-Pin Program Start 120-277V-Bottom Mounting

    Manufacturer: Philips Lighting
    Manufacturer #: ICF2S42M2BS35M
    SKU: 22024274
    $94.66
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120/277
    Ballast Factor:0.97
    Lamp Watts:42W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICF2S42M2BS35M
    • UNSPSC 39101907
    • Ballast Factor 0.97
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type Compact Fluorescent
    • Lamp Watts 42W
    • No. of Lamps 1 or 2
    • Starting method Programmed Start
    • SKU Spec Sheet
      ICF2S42M2BS35M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SmartMate multi-pack 120/277V electronic fluorescent, programmed start ballast for use with lamp type (2) 42W 4-pin compact fluorescent 2D lamps (PL-Q 38W/4P, F38 2D/4P).
    • Primarily used with lamp type CFTR42W/GX24Q
    • Mounting all-metal, size 2 enclosure, bottom mounting PEM studs and single entry connector