Advance By Signify ICF2S26H1LD35M ICF 2S26 CFL Electronic 2 26W 4-Pin Program Start 120-277V | Graybar Store
     
Advance By Signify - ICF 2S26 CFL Electronic 2 26W 4-Pin Program Start 120-277V - ICF2S26H1LD35M
+ / - Hover over image to Zoom
Other Views

    ICF 2S26 CFL Electronic 2 26W 4-Pin Program Start 120-277V

    Manufacturer: Advance By Signify
    Manufacturer #: ICF2S26H1LD35M
    SKU: 99536618
    $47.87
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:1 or 2
    Ballast Factor:1
    Input Voltage:120 V /277 V
    Lamp Watts:26W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advance By Signify
    • Manufacturer # ICF2S26H1LD35M
    • UNSPSC 39101901
    • Ballast Factor 1
    • Ballast Technology Electronic
    • Input Voltage 120 V /277 V
    • Lamp Type Compact Fluorescent
    • Lamp Watts 26W
    • No. of Lamps 1 or 2
    • Starting method Programmed Start
    • SKU Spec Sheet
      ICF2S26H1LD35M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SmartMate multi-pack 120/277V electronic fluorescent, programmed start ballast for use with lamp type (2) 26W 4-pin compact fluorescent 2D lamps (F21 2D/4P).
    SmartMate electronic ballasts drive a broad range of quad and triple-tube lamps. The energy-efficient design and compact, lightweight housing make them an ideal replacement for incandescent downlighting systems in restaurants, reception areas and conference and meeting rooms.