Radio Frequency Systems (RFS) ICA12-50JPL ClearFill® Coaxial Cable, Plenum, Blue | Graybar Store
     
Radio Frequency Systems (RFS) - ClearFill® Coaxial Cable, Plenum, Blue - ICA12-50JPL
+ / - Hover over image to Zoom
Other Views

    ClearFill® Coaxial Cable, Plenum, Blue

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: ICA12-50JPL
    SKU: 25697487
    $2.82
    Checking Pricing
         
    Cable Type:Air-Delectric
    Conductor Material:Copper-Clad Aluminum Wire
    No. of Conductors:1
    Color:Blue
    Outer Diameter:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # ICA12-50JPL
    • Cable Type Air-Delectric
    • Color Blue
    • No. of Conductors 1
    • Type Plenum
    • UNSPSC 26121606
    • Brand ClearFille
    • Conductor Material Copper-Clad Aluminum Wire
    • Outer Diameter 0.5 in.
    • Shielded Corrugated Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coaxial Cable, ClearFill Line, Plenum In Building, 1/2 in. Air-Dielectric, Corrugated, Blue Jacket, Copper-Clad Aluminum Wire Inner Conductor, Corrugated Copper Outer Conductor