Siemon IC6-8A-35-B06PD Copper Patch Cables, 35 ft., Blue, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables, 35 ft., Blue, RJ-45, Cat 6 - IC6-8A-35-B06PD
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 35 ft., Blue, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: IC6-8A-35-B06PD
    SKU: 25199987
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:35 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # IC6-8A-35-B06PD
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 35 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 35 ft, Blue, Non Shielded, RJ-45