Siemon IC5-8A-30-B06R Copper Patch Cables, 30 ft., Blue, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  30 ft., Blue, RJ-45, Cat 5e - IC5-8A-30-B06R
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 30 ft., Blue, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: IC5-8A-30-B06R
    SKU: 25467179
    $12.76
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:30 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # IC5-8A-30-B06R
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 30 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 30 ft, Blue, Non Shielded, RJ-45