Juno Lighting IC1LED WD G4N 06LM 30K 90CRI 120 FRPC Downlight Housing, LED, IC, 4 in. Housing, 120V, New Construction | Graybar Store
     
Juno Lighting - Downlight Housing, LED, IC, 4 in. Housing, 120V, New Construction - IC1LED WD G4N 06LM 30K 90CRI 120 FRPC
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, IC, 4 in. Housing, 120V, New Construction

    Manufacturer: Juno Lighting
    Manufacturer #: IC1LED WD G4N 06LM 30K 90CRI 120 FRPC
    SKU: 25796155
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Additional Features:IC housing designed for use with IC or non-IC construction. Wide flood optic. 90 CRI minimum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC1LED WD G4N 06LM 30K 90CRI 120 FRPC
    • Additional Features IC housing designed for use with IC or non-IC construction. Wide flood optic. 90 CRI minimum
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type LED
    • Voltage 120 V
    • Insulation Rating IC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED 4in Round New Construction Housing