Lithonia Lighting IBZ 654L WD GEB10PS90 LP850 FLUOR HIGH BAY 6LP 54WT5HO RS ELEC BLLST | Graybar Store
     
Lithonia Lighting - FLUOR HIGH BAY 6LP 54WT5HO RS ELEC BLLST - IBZ 654L WD GEB10PS90 LP850
+ / - Hover over image to Zoom
Other Views

    FLUOR HIGH BAY 6LP 54WT5HO RS ELEC BLLST

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 654L WD GEB10PS90 LP850
    SKU: 25672744
    $210.14
    Checking Pricing
    Items sold in feet or each.
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:6
    Alternate Manufacturer Part No.:214W58
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 654L WD GEB10PS90 LP850
    • Color White
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 214W58
    • Ballast Type Electronic Ballast
    Product Overview:
    I-BEAM Fluorescent High Bay , 6-lamp, 54W, T5HO, lamps installed, Wide distribution , 90deg program start T5HO ballast., 80+ CRI, 5000K, SKU - 214W58