Lithonia Lighting IBZ 654L WD GEB 10PS90 I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY | Graybar Store
     
Lithonia Lighting - I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY - IBZ 654L WD GEB 10PS90
+ / - Hover over image to Zoom
Other Views

    I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 654L WD GEB 10PS90
    SKU: 25694704
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:6
    Alternate Manufacturer Part No.:212UAN
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 654L WD GEB 10PS90
    • Color White
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 212UAN
    • Ballast Type Electronic Ballast
    Product Overview:
    I-BEAM Fluorescent High Bay , 6-lamp, 54W, T5HO, lamps installed, Wide distribution , 90deg program start T5HO ballast., SKU - 212UAN