Lithonia Lighting IBZ 654L WD I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY | Graybar Store
     
Lithonia Lighting - I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY - IBZ 654L WD
+ / - Hover over image to Zoom
Other Views

    I-BEAM IND 6LMP 54W T5HO FLUOR HIGH BAY

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 654L WD
    SKU: 25282153
    $0.00
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 654L WD
    • Color White
    • UNSPSC 39111500
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    I-BEAM Fluorescent High Bay , 6-lamp, 54W, T5HO, lamps installed, Wide distribution, SKU - 201FM6