Lithonia Lighting IBZ 432 I-BEAM IND 4 LAMP 32W T8 FLOUR HIGH BAY | Graybar Store
     
Lithonia Lighting - I-BEAM IND 4 LAMP 32W T8 FLOUR HIGH BAY - IBZ 432
+ / - Hover over image to Zoom
Other Views

    I-BEAM IND 4 LAMP 32W T8 FLOUR HIGH BAY

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 432
    SKU: 25420180
    $0.00
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 432
    • Color White
    • UNSPSC 39111532
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    I-BEAM Fluorescent High Bay , 4-lamp, 32W, T8, SKU - 186K2V