Lithonia Lighting IBH 15000LM SD080 MD MVOLTOZ1040K70CRIWH I-BEAM®, High Bay, LED, 120/277V, 4000K, High Bay Mount, 140-137W, 4-Lamp T5HO, 6-Lamp T8, Medium, 15000 lm Lumens | Graybar Store
     
Lithonia Lighting - I-BEAM®, High Bay, LED, 120/277V, 4000K, High Bay Mount, 140-137W, 4-Lamp T5HO, 6-Lamp T8, Medium, 15000 lm Lumens - IBH 15000LM SD080 MD MVOLTOZ1040K70CRIWH
+ / - Hover over image to Zoom
Other Views

    I-BEAM®, High Bay, LED, 120/277V, 4000K, High Bay Mount, 140-137W, 4-Lamp T5HO, 6-Lamp T8, Medium, 15000 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBH 15000LM SD080 MD MVOLTOZ1040K70CRIWH
    SKU: 25823027
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Mount Type:High Bay
    Additional Options:0-10V Dimming Control
    Additional Features:Affordable and configurable warehouse lighting
    Lamp Watts:140-137 W
    Fluorescent Lamp Type:4-Lamp T5HO, 6-Lamp T8
    Light Distribution:Medium
    Lumens:15000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBH 15000LM SD080 MD MVOLTOZ1040K70CRIWH
    • Additional Options 0-10V Dimming Control
    • UNSPSC 39112102
    • Additional Features Affordable and configurable warehouse lighting
    • Brand I-BEAM®
    • Color Temperature (Kelvin) 4000
    • Fluorescent Lamp Type 4-Lamp T5HO, 6-Lamp T8
    • Lamp Type LED
    • Lamp Watts 140-137 W
    • Light Distribution Medium
    • Lumens 15000 lm
    • Mount Type High Bay
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    I-BEAM® LED BayLight