Lithonia Lighting IBH 12000LM L/LENS MDMVOLTOZ1040K70CRIWH IBH Series High Bay, 120/277V, Medium Light Distribution, Osram 0-10V Dimming Driver, 4000K, Gloss White, 12,000 Lumens | Graybar Store
     
Lithonia Lighting - IBH Series High Bay, 120/277V, Medium Light Distribution, Osram 0-10V Dimming Driver, 4000K, Gloss White, 12,000 Lumens - IBH 12000LM L/LENS MDMVOLTOZ1040K70CRIWH
+ / - Hover over image to Zoom
Other Views

    IBH Series High Bay, 120/277V, Medium Light Distribution, Osram 0-10V Dimming Driver, 4000K, Gloss White, 12,000 Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBH 12000LM L/LENS MDMVOLTOZ1040K70CRIWH
    SKU: 25815892
    $0.00
    Checking Pricing
         
    Light Distribution:Medium
    Lumens:12,000
    Voltage Rating:120/277V
    Driver:Osram, 0-10V Dimming
    Color Temperature (Kelvin):4000
    CRI:70
    Color:Gloss White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBH 12000LM L/LENS MDMVOLTOZ1040K70CRIWH
    • Color Gloss White
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Light Distribution Medium
    • Lumens 12,000
    • Series IBH
    • Voltage Rating 120/277V
    • Driver Osram, 0-10V Dimming
    • ECCN EAR99
    Product Overview: