Lithonia Lighting IBG 24L MVOLT 5K I-BEAM®, High Bay, LED, 120/277V, 5000K, High Bay Mount, 154-150W, 24 Lamp, 6-Lamp T5HO, General, 24000 lm Lumens | Graybar Store
     
Lithonia Lighting - I-BEAM®, High Bay, LED, 120/277V, 5000K, High Bay Mount, 154-150W, 24 Lamp, 6-Lamp T5HO, General, 24000 lm Lumens - IBG 24L MVOLT 5K
+ / - Hover over image to Zoom
Other Views

    I-BEAM®, High Bay, LED, 120/277V, 5000K, High Bay Mount, 154-150W, 24 Lamp, 6-Lamp T5HO, General, 24000 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBG 24L MVOLT 5K
    SKU: 25867792
    $382.65
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):5000
    Mount Type:High Bay
    Additional Features:Certain Airborne Contaminants Can Diminish The Integrity Of Acrylic And/Or Polycarbonate
    Lamp Watts:154-150 W
    No. of Lamps:24
    Fluorescent Lamp Type:6-Lamp T5HO
    Light Distribution:General
    Lumens:24000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBG 24L MVOLT 5K
    • UNSPSC 39112102
    • Additional Features Certain Airborne Contaminants Can Diminish The Integrity Of Acrylic And/Or Polycarbonate
    • Brand I-BEAM®
    • Color Temperature (Kelvin) 5000
    • Fluorescent Lamp Type 6-Lamp T5HO
    • Lamp Type LED
    • Lamp Watts 154-150 W
    • Light Distribution General
    • Lumens 24000 lm
    • Mount Type High Bay
    • No. of Lamps 24
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    I-BEAM® IBG Configurable LED High Bay
    8,000 to 60,000 lumens;Standard and narrow fixture housing options;High-ambient options up 131°F (55°C);High-efficiency options greater than 180+ LPW;Narrow, general, wide and focus distributions;Snap-fit IP5X dust-resistant diffuse lens standard;3000K, 3500K, 4000K, 5000K;80CRI (standard), 90CRI (option);120-480V, MVOLT, HVOLT;0-10V dimming, XPoint™ Wireless network controls;6kV surge protection, standard;Emergency Drivers produce up to 4000 lumens