Lithonia Lighting IBG 15L MVOLT LED HIGH BAY 15000L 120-277V 40K GND AFL | Graybar Store
     
Lithonia Lighting - LED HIGH BAY 15000L 120-277V 40K GND AFL - IBG 15L MVOLT
+ / - Hover over image to Zoom
Other Views

    LED HIGH BAY 15000L 120-277V 40K GND AFL

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBG 15L MVOLT
    SKU: 25844141
    $225.44
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBG 15L MVOLT
    • Color White
    • UNSPSC 39112102
    Product Overview:
    High Bay, 15,000 nominal lumens, 120V-277V, SKU - 240KNP