Lithonia Lighting IBG 12L MVOLT 5K LED HIGH BAY 12000L 120-277V 50K GND AFL | Graybar Store
     
Lithonia Lighting - LED HIGH BAY 12000L 120-277V 50K GND AFL - IBG 12L MVOLT 5K
+ / - Hover over image to Zoom
Other Views

    LED HIGH BAY 12000L 120-277V 50K GND AFL

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBG 12L MVOLT 5K
    SKU: 25867789
    $229.59
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBG 12L MVOLT 5K
    • Color White
    • UNSPSC 39112102
    Product Overview:
    High Bay, 12,000 nominal lumens, 120V-277V, 5000K, SKU - 249PTW