Lithonia Lighting IBAC240 M20 FixtureWhip, 20 ft. Cord | Graybar Store
     
Lithonia Lighting - FixtureWhip, 20 ft. Cord - IBAC240 M20
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 20 ft. Cord

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBAC240 M20
    SKU: 25677547
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBAC240 M20
    • UNSPSC 39111831
    • Cord Length (Feet) 20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fixture Whip, 20 ft