L. H. Dottie IB3PC Insert Bit, #3 x 1 in., Carded | Graybar Store
     
L. H. Dottie - Insert Bit, #3 x 1 in., Carded - IB3PC
+ / - Hover over image to Zoom
Other Views

    Insert Bit, #3 x 1 in., Carded

    Manufacturer: L. H. Dottie
    Manufacturer #: IB3PC
    SKU: 25322068
    $3.77
    Checking Pricing
         
    Additional Features:Features: Maximum Durability, Precision Fit, Prevents Wear
    No. of Pieces:2
    Screw Size:#12-14
    Size:#3
    Tip Style:Phillips
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB3PC
    • Size #3
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Maximum Durability, Precision Fit, Prevents Wear
    • No. of Pieces 2
    • Screw Size #12-14
    • Tip Style Phillips
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company Carded 2 pc. #3 X 1" Phillips Insert Bit