L. H. Dottie IB3P Insert Bit, #3 x 1 in. | Graybar Store
     
L. H. Dottie - Insert Bit, #3 x 1 in. - IB3P
+ / - Hover over image to Zoom
Other Views

    Insert Bit, #3 x 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: IB3P
    SKU: 90001490
    $22.20
    Checking Pricing
         
    Additional Features:Features: Maximum Durability, Precision Fit, Prevents Wear, Packed Bulk
    Screw Size:#12, #14
    Shank Type:Hex
    Size:#3
    Tip Style:Phillips
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB3P
    • Size #3
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Maximum Durability, Precision Fit, Prevents Wear, Packed Bulk
    • Screw Size #12, #14
    • Shank Type Hex
    • Tip Style Phillips
    • ECCN EAR99
    Product Overview:
    Dottie L H Company #3 X 1" Phillips Insert Bit