L. H. Dottie IB2SLC Power Bit, #2, #8 and #10 | Graybar Store
     
L. H. Dottie - Power Bit, #2, #8 and #10 - IB2SLC
+ / - Hover over image to Zoom
Other Views

    Power Bit, #2, #8 and #10

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2SLC
    SKU: 25322094
    $5.08
    Checking Pricing
         
    Additional Features:Features: Maximum Durability, Precision Fit, Prevents Wear
    No. of Pieces:2 Pc.
    Screw Size:#8 to #10
    Size:#2
    Tip Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2SLC
    • Size #2
    • Type Power Bit
    • UNSPSC 27112814
    • Additional Features Features: Maximum Durability, Precision Fit, Prevents Wear
    • No. of Pieces 2 Pc.
    • Screw Size #8 to #10
    • Tip Style Slotted
    • ECCN EAR99
    Product Overview:
    Dottie L H Company Carded 2 pc. #2 X 2" - #8 - #10 Slotted Power Bit