L. H. Dottie IB10K Drill Bit Set, 10 pc. | Graybar Store
L. H. Dottie - Drill Bit Set, 10 pc. - IB10K
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, 10 pc.

    Manufacturer: L. H. Dottie
    Manufacturer #: IB10K
    SKU: 25321439
    $18.85
    Checking Pricing
         
    No. of Pieces:10 Pc.
    Tip Style:Phillips, slotted, square
    Kit Includes:(3) Phillips, (3) Slotted, (3) Square Drive And Magnetic Bit Holder
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB10K
    • Application Phillips, Slotted drive and square drive
    • Type Insert Bit Kit
    • UNSPSC 27112836
    • Kit Includes (3) Phillips, (3) Slotted, (3) Square Drive And Magnetic Bit Holder
    • No. of Pieces 10 Pc.
    • Tip Style Phillips, slotted, square
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dottie L H Company IB10K PC 6340 Insert Bit Kit, Number of Pieces: 10, Includes: (3) Phillips, (3) Slotted, (3) Square Drive And (1) Magnetic Bit Holder