Panduit IAEFP1 Bulkhead Faceplate, Stainless Steel, Screw Mount, 1 Port, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.16 in., Yes | Graybar Store
     
Panduit - Bulkhead Faceplate, Stainless Steel, Screw Mount, 1 Port, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.16 in., Yes - IAEFP1
+ / - Hover over image to Zoom
Other Views

    Bulkhead Faceplate, Stainless Steel, Screw Mount, 1 Port, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.16 in., Yes

    Manufacturer: Panduit
    Manufacturer #: IAEFP1
    SKU: 25416064
    $15.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:1
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.16 in.
    Labels:Yes
    Use With:IndustrialNet Bulkhead Connector or Adapter
    Part Number:IAEFP1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # IAEFP1
    • Part Number IAEFP1
    • No. of Ports 1
    • UNSPSC 43223301
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.16 in.
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With IndustrialNet Bulkhead Connector or Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bulkhead Faceplate, Stainless Steel, Screw Mount, 1, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.16 in, Yes