Cooper Lighting (Eaton) I5-454T5-UNV-L5850-EBT1-U Metalux High Bay, I5 Series, (4)54WT5 Linear Fluorescent, 4ft., Stand Alone, 5000K, (1)T5/T5HO Linear Electr. Program RS Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux High Bay, I5 Series, (4)54WT5 Linear Fluorescent, 4ft., Stand Alone, 5000K, (1)T5/T5HO Linear Electr. Program RS Ballast - I5-454T5-UNV-L5850-EBT1-U
+ / - Hover over image to Zoom
Other Views

    Metalux High Bay, I5 Series, (4)54WT5 Linear Fluorescent, 4ft., Stand Alone, 5000K, (1)T5/T5HO Linear Electr. Program RS Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: I5-454T5-UNV-L5850-EBT1-U
    SKU: 25359393
    $172.03
    Checking Pricing
         
    Fixture Size (feet):4 ft.
    Mounting Position:Stand Alone
    No. of Lamps:4
    Fluorescent Lamp Type:54WT5
    Voltage Rating:120/277V
    Color Temperature (Kelvin):5000
    Ballast Type:(1) T5/T5HO Linear Electronic Program Rapid Start
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # I5-454T5-UNV-L5850-EBT1-U
    • Ballast Type (1) T5/T5HO Linear Electronic Program Rapid Start
    • Brand Metalux
    • Color Temperature (Kelvin) 5000
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 54WT5
    • Lamp Type T5 Linear Fluorescent
    • Mounting Position Stand Alone
    • No. of Lamps 4
    • Series I5
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: