Rayovac WHK2D-BULKA Industrial Flashlight, 17 Lumens | Graybar Store
     
Rayovac - Industrial Flashlight, 17 Lumens - WHK2D-BULKA
+ / - Hover over image to Zoom
Other Views

    Industrial Flashlight, 17 Lumens

    Manufacturer: Rayovac
    Manufacturer #: WHK2D-BULKA
    SKU: 22083197
    $3.74
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # WHK2D-BULKA
    • UNSPSC 39111610
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Industrial Flashlight, 17 Lumens
    Rayovac 145166 Industrial Flashlight, Power Rating: 1.19 WTT, Voltage Rating: 2.38 V, Amperage Rating: 0.5 AMP, Lumens: 17 LM, Yellow Color, Lamp Type: PR2, Power Sources: Battery, Battery: D Battery (Not Included), Number Of Batteries: 2, Shape: B3.5, Base: S.C. Miniature Flanged, Material: Polypropylene, Fixture Type: Handheld, For Toolbox, Vehicle Or Home