Marley Electric & Heating I18 I-Series Industrial Floor Air Circulator, 3-Speed, Rotary Control, Stationary/360 ° Head Tilt, 1/8 HP, 18 in. Blade | Graybar Store
     
Marley Electric & Heating - I-Series Industrial Floor Air Circulator, 3-Speed, Rotary Control, Stationary/360 ° Head Tilt, 1/8 HP, 18 in. Blade - I18
+ / - Hover over image to Zoom
Other Views

    I-Series Industrial Floor Air Circulator, 3-Speed, Rotary Control, Stationary/360 ° Head Tilt, 1/8 HP, 18 in. Blade

    Manufacturer: Marley Electric & Heating
    Manufacturer #: I18
    SKU: 96017060
    $133.34
    Checking Pricing
         
    HP Rating:1/8 HP
    Blade Size:18 in.
    Speeds:3
    Material:Metal
    Control:Rotary
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # I18
    • Type Stationary/360 Deg. Head Tilt
    • UNSPSC 40101604
    • Grade Industrial
    • HP Rating 1/8 HP
    • Mounting Floor
    • Series I
    • Voltage 115V
    • Material Metal
    • Control Rotary
    • ECCN EAR99
    • Country of Origin CN - China
    • Speeds 3
    • Blade Size 18 in.
    Product Overview:
    • Adjustable Column
    • 10 ft. Grounded Cord
    • Amps: 1.2 (High)
    • CFM: 5500 (High), 4600 (Medium), 3400 (Low)
    • 1 Year Warranty
    • Painted Steel Blade Meets OSHA Standards