Carolina Glove I13KNIGNPD-S Glove, Grey/Blue, Nitrile Coated, Nylon, Work Glove, Small, Knit Wrist Cuff | Graybar Store
     
Carolina Glove - Glove, Grey/Blue, Nitrile Coated, Nylon, Work Glove, Small, Knit Wrist Cuff - I13KNIGNPD-S
+ / - Hover over image to Zoom
Other Views

    Glove, Grey/Blue, Nitrile Coated, Nylon, Work Glove, Small, Knit Wrist Cuff

    Manufacturer: Carolina Glove
    Manufacturer #: I13KNIGNPD-S
    SKU: 25242970
    $2.77
    Checking Pricing
         
    Quick Order:Y
    Color:Grey/Blue
    Glove Material Type:Nitrile Coated, Nylon
    Size:Small
    Style:Knit Wrist Cuff
    Glove Type:Work Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carolina Glove
    • Manufacturer # I13KNIGNPD-S
    • Color Grey/Blue
    • Size Small
    • Style Knit Wrist Cuff
    • Glove Material Type Nitrile Coated, Nylon
    • Glove Type Work Glove
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Ultra-Thin Light Gray Nitrile Palm Coated
    Ultra-Thin Nitrile Coated, Gray;13 Gauge Nylon Knit;Import