Airmaster Fan I-30-OIW Airmaster® Industrial Wall Mount Air Circulator, Oscillating, 115V, Pull Cord Control, 1/3 HP, 30 in. Blade | Graybar Store
     
Airmaster Fan - Airmaster® Industrial Wall Mount Air Circulator, Oscillating, 115V, Pull Cord Control, 1/3 HP, 30 in. Blade - I-30-OIW
+ / - Hover over image to Zoom
Other Views

    Airmaster® Industrial Wall Mount Air Circulator, Oscillating, 115V, Pull Cord Control, 1/3 HP, 30 in. Blade

    Manufacturer: Airmaster Fan
    Manufacturer #: I-30-OIW
    SKU: 25704399
    $860.01
    Checking Pricing
         
    HP Rating:1/3 HP
    Blade Size:30 in.
    Phase:1
    Speeds:3
    Bearings:Enclosed, Ball
    Material:Steel
    Control:Pull Cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Airmaster Fan
    • Manufacturer # I-30-OIW
    • Type Oscillating
    • UNSPSC 40101604
    • Grade Industrial
    • HP Rating 1/3 HP
    • Mounting Wall Mount
    • Phase 1
    • Voltage 115V
    • Material Steel
    • Control Pull Cord
    • ECCN EAR99
    • Country of Origin US - USA
    • Speeds 3
    • Blade Size 30 in.
    • Bearings Enclosed, Ball
    Product Overview:
    Industrial 115V air circulator, 1/3 HP, 3-speed, oscillating for use on wall mount applications.
    • Guard Meets OSHA Standards
    • 15 ft. Cord and Plug Included
    • CFM: 7794 (High), 5943 (Medium), 5143 (Low)
    • RPM: 1091 (High), 871 (Medium), 759 (Low)
    • 3 Year Warranty
    • UL and CUL Listed