Burndy MY293C HYTOOL™ Dieless Crimper | Graybar Store
Burndy - HYTOOL™ Dieless Crimper - MY293C
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Dieless Crimper

    Manufacturer: Burndy
    Manufacturer #: MY293C
    SKU: 88047819
    $762.94
    Checking Pricing
         
    Tool Application:8 to 250 CU, 8 to 4/0 AL
    Length:22.65 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MY293C
    • UNSPSC 27111518
    • Brand HYTOOL
    • Length 22.65 in.
    Product Overview:
    HYTOOL™ dieless crimp tool has capacity for 8 AWG to 250 kcmil stranded copper and 8 to 4/0 AWG stranded aluminum conductor.
    HYTOOL™ dieless crimper is made of heavy-duty forged steel and is 22.65 inch long.