Burndy YGHP29C2 Hytap™ Ground Tap Connector | Graybar Store
Burndy - Hytap™ Ground Tap Connector - YGHP29C2
+ / - Hover over image to Zoom
Other Views

    Hytap™ Ground Tap Connector

    Manufacturer: Burndy
    Manufacturer #: YGHP29C2
    SKU: 88049011
    $34.11
    Checking Pricing
         
    Main Conductor Size:1/0 AWG Stranded to 250 kcmil
    Tap Conductor Size:1/0 AWG Stranded to 2/0 AWG Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHP29C2
    • UNSPSC 39121427
    • Main Conductor Size 1/0 AWG Stranded to 250 kcmil
    • Materials Copper Alloy
    • Tap Conductor Size 1/0 AWG Stranded to 2/0 AWG Stranded
    • For Use With Copper
    • SKU Spec Sheet
      YGHP29C2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hytap™ ground tap connector for 1/0 AWG to 250 kcmil main conductor, 4 AWG solid to 2 AWG tap stranded, 1/2 to 5/8 inch rod, 997 die.
    Burndy's YGHC-C Series solderless terminal is manufactured from high-conductivity wrought copper iron. This connector is acceptable for direct burial into earth or concrete and is certified for wire to ground rod.