Burndy YS8C Hylink™ Splice Long Barrel | Graybar Store
Burndy - Hylink™ Splice Long Barrel - YS8C
+ / - Hover over image to Zoom
Other Views

    Hylink™ Splice Long Barrel

    Manufacturer: Burndy
    Manufacturer #: YS8C
    SKU: 91008104
    Checking Pricing
    Wire Size:8 AWG
    Color Code:Red
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS8C
    • UNSPSC 39121449
    • Color Code Red
    • Finish Tin Plated
    Product Overview:
    Hylink™ long barrel copper compression splice for 8 AWG wire.
    Burndy's compression buttsplice is manufactured from high connectivity wrought iron; provides low resistance. This connector is electro-plated for greater tensile strength and cable support.