Radio Frequency Systems (RFS) HBF058-08U1S1-15F Hybrid Feeder Cable, 30 ft. L | Graybar Store
     
Radio Frequency Systems (RFS) - Hybrid Feeder Cable, 30 ft. L - HBF058-08U1S1-15F
+ / - Hover over image to Zoom
Other Views

    Hybrid Feeder Cable, 30 ft. L

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: HBF058-08U1S1-15F
    SKU: 25949247
    $0.00
    Checking Pricing
         
    Fiber Count:2
    Length:9.14 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # HBF058-08U1S1-15F
    • UNSPSC 26121607
    • Fiber Count 2
    • Length 9.14 m
    • ECCN EAR99
    Product Overview:
    Hybrid Feeder Cable, Singlemode, 5/8 in., LC/UPC, 2 Fiber, OS2, 2 Conductor, 8 AWG, 30 ft. L