Hubbell Premise Wiring HXJ6W100 Cat 6, 1-Punch Termination, TIA/EIA-568-C.2, White, 100 per Package, Beryllium Copper, Metal, Nickel | Graybar Store
     
Hubbell Premise Wiring - Cat 6, 1-Punch Termination, TIA/EIA-568-C.2, White, 100 per Package, Beryllium Copper, Metal, Nickel - HXJ6W100
+ / - Hover over image to Zoom
Other Views

    Cat 6, 1-Punch Termination, TIA/EIA-568-C.2, White, 100 per Package, Beryllium Copper, Metal, Nickel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HXJ6W100
    SKU: 25876430
    $939.22
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:100 per Package
    Insert Material:Beryllium Copper
    Plating Material:Metal, Nickel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HXJ6W100
    • Color White
    • Termination Style 1-Punch Termination
    • UNSPSC 39121444
    • Insert Material Beryllium Copper
    • Plating Material Metal, Nickel
    • Wiring Configuration T568C
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, 1-Punch Termination, TIA/EIA-568-C.2, White, 100 per Package, Beryllium Copper, Metal, Nickel