Brady HX-375-2-WT-2 PermaSleeve® Heat-Shrink, Polyolefin Wire Marker, Wire Sleeve, White | Graybar Store
     
Brady - PermaSleeve® Heat-Shrink, Polyolefin Wire Marker, Wire Sleeve, White - HX-375-2-WT-2
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Heat-Shrink, Polyolefin Wire Marker, Wire Sleeve, White

    Manufacturer: Brady
    Manufacturer #: HX-375-2-WT-2
    SKU: 25784247
    $1,240.37
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:0.984 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # HX-375-2-WT-2
    • Color White
    • UNSPSC 55121612
    • Width 0.984 in.
    • For Use With BradyPrinter i7100;BRADYPRINTER PR Plus Series Label Printer
    • SKU Spec Sheet
      HX-375-2-WT-2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height .622 in.
    Product Overview:
    Heat-Shrink PermaSleeve® HX Polyolefin (B-7642) Wire Marking Sleeves are 2:1 heat shrinkable, high-temperature rated, highly flame retardant and very flexible.
    Supplied roll form in a flattened format on a carrier designed for use with computer driven printers.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; Meets SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531, MIL-STD-2002;.Tested per ASTM E162 and ASTM E662.Operating temperature of -40°F to 248°F (-40°C to 120°C).