L. H. Dottie HWSMS123 No. 12 x 3 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) | Graybar Store
     
L. H. Dottie - No. 12 x 3 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) - HWSMS123
+ / - Hover over image to Zoom
Other Views

    No. 12 x 3 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HWSMS123
    SKU: 95043759
    $0.24
    Checking Pricing
         
    Screw Size:#12
    Length:3 in. L
    Additional Features:Invincibox Up to 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HWSMS123
    • UNSPSC 31161506
    • Additional Features Invincibox Up to 2 in.
    • Head Type Hex Washer Head
    • Length 3 in. L
    • Materials Zinc Plated Steel
    • Screw Size #12
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 12 x 3 in. hex washer head slotted sheet metal screws. Hex size 5/16 in. Package of 100.
    Dottie hex washer head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.