Marley Electric and Heating HUHAA748 Heater, Bronze, 9 A, 19 in L, 480 V, 7.5 kW | Graybar Store
     
Marley Electric and Heating - Heater, Bronze, 9 A, 19 in L, 480 V, 7.5 kW - HUHAA748
+ / - Hover over image to Zoom
Other Views

    Heater, Bronze, 9 A, 19 in L, 480 V, 7.5 kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HUHAA748
    SKU: 99502541
    $668.53
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Advanced Pull-Through Air Flow Design
    Amperage:9 A
    Length:19 in.
    Voltage Rating:480 V
    Watts:7.5 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HUHAA748
    • Amperage 9 A
    • UNSPSC 40101800
    • Additional Features Advanced Pull-Through Air Flow Design
    • Finish Bronze Finish
    • Length 19 in.
    • Watts 7.5 kW
    • Voltage Rating 480 V
    Product Overview:
    Heater, Bronze, Advanced Pull-Through Air Flow Design, Automatic Reset Linear Thermal Cut-Out, Completely Enclosed Fan Motor