Marley Electric and Heating HUHAA727 Heater, Bronze, 27 A, 19 in L, 277 V, 7.5 kW | Graybar Store
     
Marley Electric and Heating - Heater, Bronze, 27 A, 19 in L, 277 V, 7.5 kW - HUHAA727
+ / - Hover over image to Zoom
Other Views

    Heater, Bronze, 27 A, 19 in L, 277 V, 7.5 kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HUHAA727
    SKU: 96030285
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Advanced Pull-Through Air Flow Design
    Amperage:27 A
    Length:19 in.
    Voltage Rating:277 V
    Watts:7.5 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HUHAA727
    • Amperage 27 A
    • UNSPSC 40101821
    • Additional Features Advanced Pull-Through Air Flow Design
    • Finish Bronze Finish
    • Length 19 in.
    • Watts 7.5 kW
    • Voltage Rating 277 V
    Product Overview:
    Heater, Bronze, Advanced Pull-Through Air Flow Design, Automatic Reset Linear Thermal Cut-Out, Completely Enclosed Fan Motor