Marley Electric & Heating HUH524TA Unit Heater, 5KW, 240V | Graybar Store
     
Marley Electric & Heating - Unit Heater, 5KW, 240V - HUH524TA
+ / - Hover over image to Zoom
Other Views

    Unit Heater, 5KW, 240V

    Manufacturer: Marley Electric & Heating
    Manufacturer #: HUH524TA
    SKU: 89021581
    $429.36
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # HUH524TA
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MARLEY; Unit Heater; BERKO; Horizontal/Downflow; Mounting: Wall/Ceiling; Fin Material: Steel; Model: HUH-524TA Series; Amperage Rating: 9/12/15/18 AMP At 208 V, 10.4/13.9/17.4/20.9 AMP At 240 V; Voltage Rating: 208/240 V; Btu/hr Output: 6396/8553/10659/12