Marley Electric and Heating HUH1024M Heater, Neutral Grey, 41.7 A, 18 in L, 240 V, 10 kW | Graybar Store
     
Marley Electric and Heating - Heater, Neutral Grey, 41.7 A, 18 in L, 240 V, 10 kW - HUH1024M
+ / - Hover over image to Zoom
Other Views

    Heater, Neutral Grey, 41.7 A, 18 in L, 240 V, 10 kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: HUH1024M
    SKU: 99502545
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Automatic Fan Delay
    Amperage:41.7 A
    Length:18 in.
    Voltage Rating:240 V
    Watts:10 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # HUH1024M
    • Amperage 41.7 A
    • UNSPSC 40101821
    • Additional Features Automatic Fan Delay
    • Finish Neutral Grey Finish
    • Length 18 in.
    • Watts 10 kW
    • Voltage Rating 240 V
    Product Overview:
    Heater, Neutral Grey