Hubbell Wiring Device - Kellems HBL26519 Hubbellock® 60A 600V 4P5W-NEMA Plug With Blue Thermoplastic Sleeve | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 60A 600V 4P5W-NEMA Plug With Blue Thermoplastic Sleeve - HBL26519
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 60A 600V 4P5W-NEMA Plug With Blue Thermoplastic Sleeve

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26519
    SKU: 88126471
    $682.42
    Checking Pricing
         
    Color:Blue
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26519
    • Color Blue
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    HUBBELLOCK® Male Plug, Industrial, 60A, 600V, 4P5W,-NEMA, Screw Terminal, Blue