Hubbell Wiring Device - Kellems HBL26418 Hubbellock® 60A 600V 3P4W Connector Body With Black Phenolic Interior and Yellow Thermoplastic Sleeve Over Steel Cover | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 60A 600V 3P4W Connector Body With Black Phenolic Interior and Yellow Thermoplastic Sleeve Over Steel Cover - HBL26418
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 60A 600V 3P4W Connector Body With Black Phenolic Interior and Yellow Thermoplastic Sleeve Over Steel Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26418
    SKU: 88126456
    $439.81
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26418
    • Color Yellow
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    HUBBELLOCK® Female Connector Body, Industrial, 60A, 600V, 3P4W,-NEMA, Screw Terminal, Yellow