Hubbell Wiring Device - Kellems HBL25415B Hubbellock® 30A 600VAC/20A 250VDC 4P5W Black Nylon Plug With Thermoset Interior and Steel Shroud | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 30A 600VAC/20A 250VDC 4P5W Black Nylon Plug With Thermoset Interior and Steel Shroud - HBL25415B
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 30A 600VAC/20A 250VDC 4P5W Black Nylon Plug With Thermoset Interior and Steel Shroud

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL25415B
    SKU: 88126381
    $247.68
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL25415B
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    HUBBELLOCK® Male Plug, Industrial, 30A, 600V AC, 4P5W,-NEMA, Screw Terminal, Blue