Hubbell Wiring Device - Kellems HBL21414B Hubbellock® 30A 600VAC/20A 250VDC 3P4W Connector Body With Black Nylon Housing and Thermoplastic Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 30A 600VAC/20A 250VDC 3P4W Connector Body With Black Nylon Housing and Thermoplastic Interior - HBL21414B
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 30A 600VAC/20A 250VDC 3P4W Connector Body With Black Nylon Housing and Thermoplastic Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL21414B
    SKU: 88126146
    $185.71
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL21414B
    • Color Black
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    X
    HUBBELLOCK® Female Connector Body, Industrial, 30A, 250V DC/600V AC, 3P4W,-NEMA, Screw Terminal, Black and White