Hubbell Wiring Device - Kellems HBL20445B Hubbellock® 30A 480V 3P4W Plug With Red Nylon Housing and Thermoset Interior | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® 30A 480V 3P4W Plug With Red Nylon Housing and Thermoset Interior - HBL20445B
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 30A 480V 3P4W Plug With Red Nylon Housing and Thermoset Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20445B
    SKU: 88126130
    $199.59
    Checking Pricing
         
    Color:Red
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20445B
    • Color Red
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    HUBBELLOCK® Male Plug, Industrial, 30A, 3-Phase 480V, 3P4W,-NEMA, Screw Terminal, Red